This item is Discontinued.

Driv-Lok Spring Pin, Slot, 5/32x1 1/2 L, Pk250 SLTP1561500BT

Spring Pin, Slot, 5/32x1 1/2 L, Pk250 (Discontinued)

  • Mfr # SLTP1561500BT
  • Zoro # G2624194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1561500BT
Zoro #
G2624194
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Fastener Length
1 1/2 in
Chamfer Diameter
0.0151 in
Length Tolerance
+/-0.020 in
Nominal Diameter
5/32 in
Chamfer Length (Max.)
0.048 in
Overall Length
1-1/2"
Chamfer Length (Min.)
0.010 in
Wall Thickness
0.032 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Actual Dia. (Min.-Max)
0.162-0.167 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel
Double Shear Strength (Lbs.)
2750
Item
Spring Pin
Finish
Zinc
Rockwell Hardness
RC43-52
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Nominal Diameter 5/32 in, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.