This item is Discontinued.

Driv-Lok Spring Pin, Slot, 5/32x1/2 L, Pk250 SLTP1560500BT

Spring Pin, Slot, 5/32x1/2 L, Pk250 (Discontinued)

  • Mfr # SLTP1560500BT
  • Zoro # G0565555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1560500BT
Zoro #
G0565555
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Fastener Length
1/2 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Length Tolerance
+/-0.015 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Overall Length
1/2"
Wall Thickness
0.032 in
Chamfer Length (Max.)
0.048 in
Nominal Diameter
5/32 in
Chamfer Length (Min.)
0.010 in
Chamfer Diameter
0.0151 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Double Shear Strength (Lbs.)
2750
Meets
ANSI/ASME B18.8.2
Finish
Zinc
Rockwell Hardness
RC43-52
Material
Carbon Steel
Item
Spring Pin
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Nominal Diameter 5/32 in, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.