This item is Discontinued.

Driv-Lok Spring Pin, Slot, 7/16x1 1/4 L, Pk25 SLTP4371250BT

Spring Pin, Slot, 7/16x1 1/4 L, Pk25 (Discontinued)

  • Mfr # SLTP4371250BT
  • Zoro # G2652124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP4371250BT
Zoro #
G2652124
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/4 in
Chamfer Length (Max.)
0.095 in
Chamfer Length (Min.)
0.017 in
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Chamfer Diameter
0.430 in
Nominal Diameter
7/16 in
Wall Thickness
0.077 in
Length Tolerance
+/-0.020 in
Overall Length
1-1/4"
Actual Dia. (Min.-Max)
0.448-0.459 in

Details

System of Measurement
Inch
Fastener Finish
Zinc
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
19,800
Rockwell Hardness
RC43-52
Finish
Zinc
Item
Spring Pin
Material
Carbon Steel
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.430 in, Wall Thickness 0.077 in, Nominal Diameter 7/16 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.