This item is Discontinued.

Driv-Lok Spring Pin, Slot, 7/16x2 1/2 L, Pk25 SLTP4372500BT

Spring Pin, Slot, 7/16x2 1/2 L, Pk25 (Discontinued)

  • Mfr # SLTP4372500BT
  • Zoro # G0640096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP4372500BT
Zoro #
G0640096
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/16 in
Fastener Length
2 1/2 in
Overall Length
2-1/2"
Nominal Diameter
7/16 in
Length Tolerance
+/-0.025 in
Chamfer Diameter
0.430 in
Chamfer Length (Max.)
0.095 in
Wall Thickness
0.077 in
Chamfer Length (Min.)
0.017 in
Fits Hole Dia. (Min.-Max.)
0.437-0.445 in
Actual Dia. (Min.-Max)
0.448-0.459 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
19,800
Material
Carbon Steel
Finish
Zinc
Item
Spring Pin
Rockwell Hardness
RC43-52
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.430 in, Wall Thickness 0.077 in, Nominal Diameter 7/16 in, Rockwell Hardness RC43-52, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.