This item is Discontinued.

Driv-Lok Spring Pin, Slot, 7/32x2 In L, Pk50 SLTP2192000CP

Spring Pin, Slot, 7/32x2 In L, Pk50 (Discontinued)

  • Mfr # SLTP2192000CP
  • Zoro # G0708145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP2192000CP
Zoro #
G0708145
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/32 in
Fastener Length
2 in
Wall Thickness
0.048 in
Chamfer Length (Max.)
0.065 in
Length Tolerance
+/-0.020 in
Chamfer Diameter
0.0214 in
Fits Hole Dia. (Min.-Max.)
0.219-0.224 in
Nominal Diameter
7/32 in
Actual Dia. (Min.-Max)
0.226-0.232 in
Overall Length
2"
Chamfer Length (Min.)
0.011 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Material
420 Stainless Steel
Item
Spring Pin
Finish
Passivated
Double Shear Strength (Lbs.)
5850
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.0214 in, Wall Thickness 0.048 in, Nominal Diameter 7/32 in, Rockwell Hardness RC43-52, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.