This item is Discontinued.

Drive Medical 4 Wheel Rollator Blue Adjustable Height / Folding Steel Frame R800KD-BL

4 Wheel Rollator Blue Adjustable Height / Folding Steel Frame (Discontinued)

  • Mfr # R800KD-BL
  • Zoro # G013336803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R800KD-BL
Zoro #
G013336803
UPC #
-
Country of Origin
China

Description

Strong, durable steel frame supports up to 350 lbs. Height adjustable arms 31 to 37 inches allow for a customized fit Padded seat allows user to remain comfortable during periods of extended sitting Padded backrest adds additional comfort and support when user is in seated position Convenient storage pouch under seat for easy access to your personal items Ergonomic hand grip with easy to use loop-lock brakes provides comfort and control 6-inch wheels with soft grip tires ideal for indoor and outdoor use A compact and foldable design allows you to easily transport your rollator anywhere Tool-free quick and easy assembly Weighs just 17 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.