This item is Discontinued.

Drive Medical All-Terrain Knee Walker Knee Scooter, Crutch Alternative 990x

All-Terrain Knee Walker Knee Scooter, Crutch Alternative (Discontinued)

  • Mfr # 990x
  • Zoro # G9289387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
990x
Zoro #
G9289387
UPC #
822383585192
Country of Origin
China

Description

All-Terrain Knee Walker Knee Scooter, Crutch Alternative

Rugged. Versatile. Convenient. Life can throw us a curveball when we least expect it, and like most active people, you aren't willing to let it slow you down. If you are recovering from a below-the-knee injury or surgery, the 990X Knee Walker is an excellent alternative to crutches and designed to keep you active and moving. With a rugged, steel frame and four large, knobby wheels with tires specifically designed to never go flat, the 990X is extremely stable for indoor or outdoor use and maneuvers easily over gravel, dirt, grass, mulch, and uneven pavement. Built for use with the right or left leg, this knee walker's unparalleled versatility and durability provides adjustable features to make your ride on any terrain comfortable and smooth. When life happens, it doesn't have to slow you down. Experience the 990X Knee Walker for yourself. It keeps you in the game and on the go. Life happens. Live on.

Features and Benefits
  • Two 16" front wheels and two 8" rear wheels with enhanced traction effortlessly maneuver over gravel, dirt, grass, mulch, and uneven pavement
  • Heavy-duty, extended-wear disc brake enables quick stopping for unparalleled safety
  • Knee cushion with suspension is crafted for comfort to reduce potential pressure on shin and knee
  • Foldable steering column allows for secure, compact storage and transport
  • Complimentary water bottle and custom bottle holder make staying hydrated during travel easy
  • Product Specifications
    • Actual Product Weight: 35 lbs
    • Front Wheels: 16"
    • Handle Height (Max): 37.625"
    • Handle Height (Min): 32.875"
    • Overall Product Height: 37.625"
    • Overall Product Length: 46.625"
    • Overall Product Width: 22.625"
    • Pad Height: 18.375"-23.25"
    • Pad Length: 14"
    • Pad Width: 6.875"
    • Primary Product Color: Silver Vein
    • Primary Product Material: Steel
    • Product Weight Capacity: 350 lbs
    • Rear Wheels: 8"
    • Warranty: Limited Lifetime
    • Model # 990x
    • Basic Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.