Aluminum Bariatric Shower Commode Chair w/ Two Rear-Locking Casters
Mfr # nrs185008
Zoro # G9315339
Product Information
- Brand Drive Medical
- MFR # nrs185008
- Zoro # G9315339
- UPC # 822383528601
- Country of Origin China
- Category Portable Commode Chairs
Description
Enjoy the convenience of two necessary products in a single safe, convenient unit. The Bariatric Shower & Commode Chair from Drive Medical combines the useful function of a homecare commode with the comfort of a full-access shower seat. The chair is constructed of rust-resistant, lightweight aluminum that is strong enough for users up to 500 lbs. Its 5" caster wheels allow it to easily move between bedroom and bathroom, and its easy push-button assembly makes it great for taking with you wherever you go. The seat cut-out allows the chair to be positioned over a standard toilet, or the commode can be used anywhere with the included bucket. The backrest and seat are padded and the standard footrests are height and angle adjustable for maximum comfort.
Features and Benefits- Can be positioned over a toilet or used as a portable self-contained commode
- Floor to seat height can be adjusted 4" without tools
- White aluminum frame is attractive and rust resistant
- Padded seat back and arms
- Height adjustable
- Comes with swing-away footrests
- Product Specifications
- Actual Product Weight: 36.8 lbs
- Back of Chair Height: 20.1"
- Casters: 5"
- Number of Wheels: 4
- Outside Legs Width: 26"
- Overall Length w/ Riggings: 35.04"
- Overall Product Height: 40"
- Overall Product Length: 35.04"
- Overall Product Width: 26"
- Primary Product Color: Blue and White
- Primary Product Material: Aluminum
- Product Weight Capacity: 500 lbs
- Seat Depth: 22"
- Seat Width: 17.1"
- Seat to Floor Height: 20.5"-22.4"
- Width Between Arms: 22"
- Warranty: Limited Lifetime
- Model # nrs185008
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Juniper 60” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-60-G)
- ZORO SELECT 1/2" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P878)
- ASAHI Replacement Screen, 1" Size (3186010)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BN)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- Drive Medical Portable Commode Chairs