Aluminum Shower Mobile Commode Transport Chair
Mfr # nrs185006
Zoro # G9315384
Product Information
- Brand Drive Medical
- MFR # nrs185006
- Zoro # G9315384
- UPC # 822383287133
- Country of Origin China
- Category Portable Commode Chairs
Description
The Aluminum Shower Commode Wheelchair is perfect for people who need a commode but also want the convenience of a wheelchair for easy transportation and mobility. The rear wheels allow the user to propel themselves while seated. The seat cut-out provides comfort and allows the chair to be positioned over a standard toilet for use, but also comes with a bucket to be used anywhere it is required. The aluminum frame of the Shower Commode Chair is an attractive white color and is also resistant to rust which makes it ideal for the shower. Footrests come standard and include adjustable height and angle footplates. The Aluminum Shower Commode Chair is ideal for anyone who is looking for a shower chair and commode for their home.
Features and Benefits- Can be positioned over a standard toilet or used as a portable self-contained commode
- Floor to seat height can be adjusted 2" without tools
- White aluminum frame is attractive and rust resistant
- Padded seat back and arms
- Height adjustable
- Comes with swing-away footrests
- Product Specifications
- Actual Product Weight: 41 lbs
- Back of Chair Height: 19"
- Outside Legs Width: 24.5"
- Overall Length w/ Riggings: 42"
- Overall Product Height: 38"
- Overall Product Length: 42"
- Overall Product Width: 24.5"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 275 lbs
- Seat Depth: 17"
- Seat Width: 18"
- Seat to Floor Height: 19.5"-21.5"
- Width Between Arms: 18"
- Warranty: Limited Lifetime
- Model # nrs185006
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Tube, 1 1/2 x 24 In (P6000-3-A-AA-CP)
- SLOAN 1.0 gpf, Polished Chrome, Urinal Royal 186-1 (3012636)
- KOHLER Escutcheon, 1106466 (1106466)
- IRWIN Irwin Quick-Grip 586-224134 Quick Grip 3-4 Inch Pipe Clamp (586-224134)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- Drive Medical Portable Commode Chairs