Bariatric Drop Arm Bedside Commode Chair
Mfr # 11135-1
Zoro # G9301698
Product Information
- Brand Drive Medical
- MFR # 11135-1
- Zoro # G9301698
- UPC # 822383102214
- Country of Origin Taiwan, Province of China
- Category Portable Commode Chairs
Description
Able to withstand a weight capacity of 1000 pounds, this heavy-duty bariatric commode by Drive Medical is designed with the extra space and comfort you need. Featuring a deeper and wider seat as well as padded arms and backrest this commode is great for everyday use. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab, making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The grey powder coated steel construction provides strength, and comes complete with an extra-large commode bucket that can be removed.
Features and Benefits- 1000 lb weight capacity
- Easy-to-release arm mechanism allows for safe lateral patient transfers to and from commode
- Durable, heavy-duty, gray powder-coated steel tubing is sturdy and easy to maintain
- Large, durable snap-on seat
- Padded armrests provide comfort and stability
- Pail easily slides in from the front of the commode
- Comes complete with 12 qt commode bucket and cover that removes from behind
- Product Specifications
- Actual Product Weight: 21 lbs
- Outside Legs Width: 26.25"
- Overall Product Height: 33"
- Overall Product Length: 21"
- Overall Product Width: 26.25"
- Primary Product Color: Grey
- Primary Product Material: Steel
- Product Weight Capacity: 1000 lbs
- Seat Depth: 18.5"
- Seat Width: 23.25"
- Seat to Floor Height: 17.5"-22"
- Width Between Arms: 25.75"
- Warranty: Limited Lifetime
- Model # 11135-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- THRIFCO PLUMBING Kohler 2 Handle Corralis Cartirdge, Cold (4402651)
- ZORO SELECT 1-1/4" MNPT Galvanized Square Head Plug (5P913)
- DANCO Faucet Cartridge Va-1 Valley (80978)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- Drive Medical Portable Commode Chairs