Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Drive Medical Cirrus Plus EC Folding Power Wheelchair, 18" Seat cpn18fba

Cirrus Plus EC Folding Power Wheelchair, 18" Seat (Discontinued)

  • Mfr # cpn18fba
  • Zoro # G404952964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
cpn18fba
Zoro #
G404952964
UPC #
822383185682
Country of Origin
China

Description

Cirrus Plus EC Folding Power Wheelchair, 18" Seat

The Folding Cirrus Plus EC 18" Power Chair by Drive Medical is foldable and lightweight making it ideal for transporting. It comes in an attractive, lightweight, carbon steel frame with a silver vein finish which is easy to maintain. This Power Chair comes standard with a seat belt, seat cushion with pouch for easy storage, swing away footrests with calf straps and heel loops, wheel locks and an adjustable tension, padded, back upholstery, adding to users convenience, safety and comfort. The integrated, programmable PG controller and adjustable length joystick mount accommodates most user sizes. The Cirrus Plus EC Folding Power Chair has been tested and surpassed the ANSI RESNA testing requirements, providing our consumers with added security.

Features and Benefits
  • Foldable, lightweight frame for easy portability
  • Steel double cross-brace frame
  • Adjustable-tension back upholstery
  • Armrests are padded, adjustable, and removable
  • Adjustable-length controller mount
  • Swing-away footrests with heel loops
  • Positioning belt included
  • Padded back upholstery with storage pouch and cushioned seat
  • Programmable controller
  • Flat-free, non-marking tires
  • Easy freewheel operation
  • Manual wheel locks
  • General foam seat cushion included
  • Anti-tip wheels
  • Product Specifications
    • Actual Product Weight: 146 lbs
    • Anti Tip Wheels: Yes
    • Batteries: 2 - 12V 36AH
    • Battery Weight: 56 lbs
    • Brakes: Electromechanical
    • Casters: 8"
    • Charger: Offboard, 4A
    • Climbing Angle: 6 degrees
    • Controller: PG VSi 50A
    • Drive Wheels: 12.5" x 2.25" Flat Free
    • Ground Clearance: 4"
    • Heaviest Piece: 90 lbs
    • Max Speed: 5.5 mph
    • Maximum Range: 15 miles
    • Motor: 2 - 24V x 320W x 4600rpm
    • Number of Wheels: 4
    • Overall Product Height: 36"
    • Overall Product Length: 42.5"
    • Overall Product Width: 26"
    • Primary Product Color: Black
    • Primary Product Material: Steel
    • Product Weight Capacity: 300 lbs
    • Seat Depth: 16"
    • Seat Width: 18"
    • Seat to Floor Height: 18.5"
    • Seat to Foot Deck: 14"
    • Steering Type: Joystick
    • Turning Radius: 32"
    • Wheelchair Weight Without Battery: 90 lbs
    • Warranty: Limited Lifetime on Frame; 14 Month Limi

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.