Drive Medical

Full Body Patient Lift Sling, Mesh w/ Commode Cutout, Extra Large


product price: $217.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Full Body Patient Lift Sling, Mesh with Commode Cutout, Extra Large

With a commode cutout and four sling points, this Extra Large Full Body Patient Sling by Drive Medical is adaptable to any situation and works with any floor lift. The mesh-design, polyester product does not require an optional chain or strap and can withstand a weight capacity of 600 pounds. The 60"L x 44"W sling includes 4 or 6 cradle points.

Features and Benefits
  • Optional Chain / Strap Not Required
  • Weight Capacity: 600 lbs
  • Strong and Durable
  • Aids in transferring users from a bed to a wheelchair, toilet or shower chair or from the floor to a bed
  • Product Specifications
    • Actual Product Weight: 2 lbs
    • Cradle Points: 4 or 6
    • Design: Mesh
    • Overall Product Height: 1"
    • Overall Product Length: 60"
    • Overall Product Width: 44"
    • Primary Product Color: Blue
    • Primary Product Material: Polyester
    • Product Size: X Large
    • Product Weight Capacity: 600 lbs
    • Sling Points: 4
    • Warranty: 6 Month Limited
    • Model # 13221xl
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.