Heavy Duty Bariatric Folding Bedside Commode Chair
Mfr # 11117n-1
Zoro # G9301600
Product Information
- Brand Drive Medical
- MFR # 11117n-1
- Zoro # G9301600
- UPC # 822383226224
- Country of Origin China
- Category Portable Commode Chairs
Description
The deluxe heavy duty bariatric folding bedside commode seat by Drive Medical is designed to meet your needs. The frame can be configured to be used as a bedside commode, toilet safety frame, elevated toilet seat or over your existing toilet. The tool free removable back makes configuring the commode easy for any application. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab making sitting and standing easier. The push button height adjustable legs makes sizing a breeze allowing this commode to be used as an elevated toilet seat. In addition to comfort this commode can be folded with out tools making storage and travel convenient. The grey power coated steel welded construction ensures strength and durability able to hold up to 650 lbs. The product comes complete with a 16.5" deep snap on seat and lid, 12-quart commode bucket with cover and convenient carry handle, plus splash guard.
Features and Benefits- 650 lb weight capacity
- Tool-free assembly in 3 easy steps
- Easily opens and folds for storage and transportation
- Durable plastic 16 1/2" deep snap-on seat with lid
- Plastic armrests for added comfort
- Removable tool-free back
- Comes complete with 12 qt commode bucket with carry handle, cover and splash shield
- Product Specifications
- Actual Product Weight: 19 lbs
- Outside Legs Width: 31.75"
- Overall Product Height: 15.5"
- Overall Product Length: 18"
- Overall Product Width: 31.75"
- Primary Product Color: Gray
- Primary Product Material: Steel
- Product Weight Capacity: 650 lbs
- Seat Depth: 16.5"
- Seat Width: 13.5"
- Seat to Floor Height: 15.5"-22"
- Width Between Arms: 24"
- Warranty: Limited Lifetime
- Model # 11117n-1
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- PFISTER Pfister Flange Rnd Acry/Wshr Cr (960-801A)
- KOHLER Clearflo 1-1/2 Drn F/Revival (7178-BKB)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- CLEANWASTE Toilet Kit, Biodegradable, PK12 (D019W12)
- CLEANWASTE Mini Poo Powder Waste Treatment, 55Scoops (D556POW)
- CLEANWASTE Toilet Kit, Biodegradeable, PK50 (D313W50)
- Drive Medical Portable Commode Chairs