
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
sf8020
Zoro #
G9278598
UPC #
822383121345
Country of Origin
Taiwan, Province of China
Description
Scooter Basket
This Scooter Basket by Drive Medical is incredibly easy to install and convenient to use. This basket allows individuals to transport their personal items and can be attached to the back of the scooter. It is for use with all Drive Medical scooters and most manufacturers scooters.
Features and Benefits- Our roomy rear basket boasts strong steel construction making it a great option for carrying items that are too large or heavy for your front basket
- Great for quick trips to the store
- Not for use with power wheelchairs
- Product Specifications
- Actual Product Weight: 9 lbs
- Overall Product Height: 11.25"
- Overall Product Length: 11.75"
- Overall Product Width: 16.75"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: 1 Year Limited
- Model # sf8020
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.