
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
rtl10320bk
Zoro #
G9312146
UPC #
822383254074
Country of Origin
China
Description
Small Base Quad Cane Tip
The Small Base Quad Cane Tip easily replaces your lost or worn out Small Base Quad Cane tips. These rubber tips provide a strong grip as well as protection for floor surfaces from cane damage. The Small Base Quad Cane Tips fit onto the Small Base Quad Cane with a diameter of 1/2".
Features and Benefits- Rubber Tips provide strong grip and floor protection
- Replaces old or worn out cane tips
- Fits Small Base Quad Cane
- Easy to install
- Product Specifications
- Actual Product Weight: .6 lbs
- Diameter: 0.5"
- Overall Product Height: 1.5"
- Overall Product Length: 0.5"
- Overall Product Width: 0.5"
- Primary Product Color: Black
- Primary Product Material: Rubber
- Warranty: N/A
- Model # rtl10320bk
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.