
Walker Rear Tennis Ball Glides w/ Tennis Ball Can, 1 Pair (Discontinued)
- Mfr # 10119
- Zoro # G9289746
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10119
Zoro #
G9289746
UPC #
822383121963
Country of Origin
China
Description
Walker Rear Tennis Ball Glides with Tennis Ball Can, 1 Pair
The Drive Medical Walker Rear Tennis Ball Glides provide a quiet, smooth and durable glide experience when used with a walker. The Tennis Ball Glides last longer than plastic glide caps and are easy and safe to install.
Features and Benefits- Provides a quiet, smooth, and durable glide experience when used with a walker
- Easy and safe to install
- Lasts longer than plastic glide cap
- Patent Pending
- Product Specifications
- Actual Product Weight: 0.45 lbs
- Overall Product Height: 5.98"
- Overall Product Length: 2.95"
- Overall Product Width: 2.95"
- Primary Product Color: Yellow
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # 10119
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.