This item is Discontinued.

Drive Medical Wheelchair Transport Chair Brake Handle Extensions, 8" stds801

Wheelchair Transport Chair Brake Handle Extensions, 8" (Discontinued)

  • Mfr # stds801
  • Zoro # G9278336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
stds801
Zoro #
G9278336
UPC #
822383106915
Country of Origin
China

Description

Wheelchair Transport Chair Brake Handle Extensions, 8"

The 8" Wheelchair Transport Chair Brake Handle Extension by Drive Medical makes reaching the handle brake easy and convenient. The Brake Handle extension is for use with most Drive Medical and other leading manufacturers wheelchairs.

Features and Benefits
  • For use with all major manufacturers wheelchairs and all Drive Transport Chairs and Wheelchairs except Viper Plus GT Model
  • Reliable replacement
  • Requires installation
  • Extends brake handle 8"
  • Product Specifications
    • Actual Product Weight: 0.2 lbs
    • Overall Product Height: 0.5"
    • Overall Product Length: 8"
    • Overall Product Width: 0.5"
    • Primary Product Color: Chrome
    • Primary Product Material: Steel
    • Warranty: Limited Lifetime
    • Model # stds801
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.