Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1466-409
Zoro # G424445989
product price:Â
$
18,401.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Tensile Strength
158,700 lbs
Chain Number
BL1466-3
Number of Strands
3
Series
Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1466-409
- Zoro #
- G424445989
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Tensile Strength
- 158,700 lbs
- Chain Number
- BL1466-3
- Number of Strands
- 3
- Item
- Leaf Chain
- Series
- Leaf
- Industry Chain Pitch
- 1-3/4 in
- Lacing
- 6 x 6