Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # A550RIV
Zoro # G924308586
product price:Â
$
80.85
/ea
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Chain Number
A550
Industry Chain Pitch
1.63 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A550RIV
- Zoro #
- G924308586
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- A550
- Industry Chain Pitch
- 1.63 in
- Number of Strands
- 1
- Item
- Roller Chain
- Series
- Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.