Shop DRIVES
See all product information
Create Account
LEAF CHAIN
- Mfr # BL1666-141
- Zoro # G924398068
product price:Â
$
7,635.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1666
Number of Strands
3
Lacing
6 x 6
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1666-141
- Zoro #
- G924398068
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Leaf Chain
- Chain Number
- BL1666
- Number of Strands
- 3
- Lacing
- 6 x 6
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Tensile Strength
- 238,300 lbf
- Series
- Leaf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.