Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=40, L=1012, STEEL
- Mfr # K1655.401000
- Zoro # G623767318
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Industry Chain Pitch
25.4 mm
Material
Steel
Chain Number
K1655
Overall Length
1012 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1655.401000
- Zoro #
- G623767318
- UPC #
- -
- Country of Origin
- Germany
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 25.4 mm
- Material
- Steel
- Chain Number
- K1655
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.