Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1666-425
Zoro # G824330588
product price:Â
$
22,971.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
238,300 lbs
Lacing
6 x 6
Series
Leaf
Material
Carbon Steel
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL1666-425
- Zoro #
- G824330588
- UPC #
- -
- Country of Origin
- Unknown
Details
- Tensile Strength
- 238,300 lbs
- Lacing
- 6 x 6
- Item
- Leaf Chain
- Series
- Leaf
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Number of Strands
- 3
- Chain Number
- BL1666-3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.