Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 50CR RIV 10FT
Zoro # G424303265
product price:Â
$
64.89
/ea
Key Features
Series
Standard
Chain Number
50
Finish
Zinc Aluminum Plated
Industry Chain Pitch
5/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CR RIV 10FT
- Zoro #
- G424303265
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Chain Number
- 50
- Finish
- Zinc Aluminum Plated
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Material
- Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA