Shop DRIVES
See all product information
Create Account
LEAF CHAIN
Mfr # BL1688-131
Zoro # G124369226
product price:Â
$
9,185.99
/ea
Free Shipping & Returns
Key Features
Lacing
8 x 8
Number of Strands
4
Chain Number
BL1688-4
Industry Chain Pitch
2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL1688-131
- Zoro #
- G124369226
- UPC #
- -
- Country of Origin
- Unknown
- Lacing
- 8 x 8
- Number of Strands
- 4
- Chain Number
- BL1688-4
- Item
- Leaf Chain
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Series
- Leaf
- Tensile Strength
- 263,100 lbs