Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 140H-2 RIV
Zoro # G024375877
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Series
Heavy
Industry Chain Pitch
1-3/4 in
Material
Carbon Steel
Number of Strands
2
Chain Number
140-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140H-2 RIV
- Zoro #
- G024375877
- UPC #
- -
- Country of Origin
- Unknown
Details
- Series
- Heavy
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 140-2
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.