Shop DRIVES
See all product information
Create Account
RLR CHAIN, Sold in 10 foot increments
- Mfr # 100HZ RIV C/L CP TYPE S/F 10FT
- Zoro # G124303169
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Chain Number
100
Overall Length
10 ft
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100HZ RIV C/L CP TYPE S/F 10FT
- Zoro #
- G124303169
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- High Strength Heavy