Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=15, L=126, STEEL
Mfr # K1655.150125
Zoro # G323756834
product price:Â
$
30.85
/ea
Key Features
Material
Steel
Overall Length
126 mm
Industry Chain Pitch
15.875 mm
Chain Number
K1655
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1655.150125
- Zoro #
- G323756834
- UPC #
- -
- Country of Origin
- Germany
- Material
- Steel
- Industry Chain Pitch
- 15.875 mm
- Chain Number
- K1655
- Item
- Roller Chain
- Number of Strands
- 1