Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 100-6 COT 10FT
- Zoro # G024314814
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Pin Contruction
Cottered
Number of Strands
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-6 COT 10FT
- Zoro #
- G024314814
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Number of Strands
- 6
- Chain Number
- 100-6
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA