Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 100AS RIV
- Zoro # G724384841
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Material
600 Stainless Steel
Pin Contruction
Riveted
Chain Number
100
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100AS RIV
- Zoro #
- G724384841
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Chain Number
- 100
- Series
- Standard
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.