Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=40, L=148, STEEL
Mfr # K1655.400125
Zoro # G223752684
product price:Â
$
34.65
/ea
Key Features
Material
Steel
Overall Length
148 mm
Number of Strands
1
Chain Number
K1655
Industry Chain Pitch
25.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1655.400125
- Zoro #
- G223752684
- UPC #
- -
- Country of Origin
- Germany
- Material
- Steel
- Number of Strands
- 1
- Chain Number
- K1655
- Item
- Roller Chain
- Industry Chain Pitch
- 25.4 mm