Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 100H-2 RIV 10FT
Zoro # G724304764
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Series
Heavy
Material
Carbon Steel
Overall Length
10 ft
Pin Contruction
Riveted
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100H-2 RIV 10FT
- Zoro #
- G724304764
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Heavy
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100-2