Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=40, L=250, STEEL
- Mfr # K1655.400250
- Zoro # G223756385
product price:Â
$
44.99
/ea
Key Features
Industry Chain Pitch
25.4 mm
Chain Number
K1655
Number of Strands
1
Material
Steel
Overall Length
250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.400250
- Zoro #
- G223756385
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 250 mm
Details
- Industry Chain Pitch
- 25.4 mm
- Item
- Roller Chain
- Chain Number
- K1655
- Number of Strands
- 1
- Material
- Steel