Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 10B-2 RIV 10FT
Zoro # G024305256
product price:Â
$
99.35
/ea
Key Features
Series
Standard
Industry Chain Pitch
5/8 in
Number of Strands
2
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10B-2 RIV 10FT
- Zoro #
- G024305256
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 2
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 10B-2