Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 120HZ-4 COT 10FT
Zoro # G424307270
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Series
High Strength Heavy
Chain Number
120-4
Number of Strands
4
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120HZ-4 COT 10FT
- Zoro #
- G424307270
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Series
- High Strength Heavy
- Chain Number
- 120-4
- Number of Strands
- 4
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Cottered