Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 60-4 RIV
Zoro # G124433637
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Number of Strands
4
Chain Number
60-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-4 RIV
- Zoro #
- G124433637
- UPC #
- -
- Country of Origin
- Unknown
Details
- Series
- Standard
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 4
- Chain Number
- 60-4
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA