Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 160CH HD
Zoro # G424410789
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Number of Strands
1
Series
Standard
Chain Number
160
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160CH HD
- Zoro #
- G424410789
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Series
- Standard
- Chain Number
- 160
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted