Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 180-4 COT 10FT
Zoro # G224305629
product price:Â
$
2,306.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Industry Chain Pitch
2-1/4 in
Chain Number
180-4
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 180-4 COT 10FT
- Zoro #
- G224305629
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Industry Chain Pitch
- 2-1/4 in
- Item
- Roller Chain
- Chain Number
- 180-4
- Material
- Carbon Steel
- Pin Contruction
- Cottered
- Number of Strands
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.