Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 200 RIV 10FT
Zoro # G324432317
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Number
200
Material
Carbon Steel
Overall Length
10 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200 RIV 10FT
- Zoro #
- G324432317
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Chain Number
- 200
- Material
- Carbon Steel
- Series
- Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in