Shop DRIVES
See all product information
Create Account
ROLLER CHAIN
Mfr # D667KRIV
Zoro # G624412569
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
2-1/4 in
Chain Number
667K
Number of Strands
1
Series
Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D667KRIV
- Zoro #
- G624412569
- UPC #
- -
- Country of Origin
- Unknown
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/4 in
- Chain Number
- 667K
- Number of Strands
- 1
- Series
- Conveyor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.