Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 240 COT 10FT
Zoro # G124309772
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Chain Number
240
Industry Chain Pitch
3 in
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240 COT 10FT
- Zoro #
- G124309772
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Chain Number
- 240
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.