Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # C2050CR RIV 50FT
Zoro # G324305338
product price:Â
$
49.79
/ea
Key Features
Industry Chain Pitch
1-1/4 in
Finish
Zinc Aluminum Plated
Pin Contruction
Riveted
Material
Steel
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050CR RIV 50FT
- Zoro #
- G324305338
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Industry Chain Pitch
- 1-1/4 in
- Finish
- Zinc Aluminum Plated
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Steel
- Series
- Double Pitch Conveyor
- Number of Strands
- 1
- Chain Number
- C2050
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.