Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 35 RIV PRC 10FT
Zoro # G424303623
product price:Â
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Chain Number
35
Overall Length
10 ft
Material
Carbon Steel
Series
Standard
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35 RIV PRC 10FT
- Zoro #
- G424303623
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 35
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Standard
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA