Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 35 RIV PRC 50FT
- Zoro # G524303486
product price:Â
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Chain Number
35
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Series
Standard
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35 RIV PRC 50FT
- Zoro #
- G524303486
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 35
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Series
- Standard
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.