Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 40-3 RIV 10FT
Zoro # G024303375
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Industry Chain Pitch
1/2 in
Series
Standard
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-3 RIV 10FT
- Zoro #
- G024303375
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Pin Contruction
- Riveted
- Chain Number
- 40-3
- Number of Strands
- 3
Restrictions
This item has been restricted from sale in the following states:
CA