Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 40-2 RIV 50FT
- Zoro # G024309230
product price:Â
$
61.69
/ea
Key Features
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Chain Number
40-2
Overall Length
50 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-2 RIV 50FT
- Zoro #
- G024309230
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Chain Number
- 40-2
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Standard
- Number of Strands
- 2
Restrictions
This item has been restricted from sale in the following states:
CA