Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 40 RIV PRC 10FT
Zoro # G224306336
product price:Â
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Material
Carbon Steel
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Chain Number
40
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40 RIV PRC 10FT
- Zoro #
- G224306336
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 40
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.