Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 40AS RIV 100FT
- Zoro # G024306055
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
1/2 in
Overall Length
100 ft
Series
Standard
Chain Number
40
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40AS RIV 100FT
- Zoro #
- G024306055
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Chain Number
- 40
- Number of Strands
- 1
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA