Shop KIPP
See all product information
Create Account
ROLLER CHAIN DIN8187 1x, F3=15, L=507, STEEL
- Mfr # K1655.150500
- Zoro # G023754697
product price:Â
$
55.15
/ea
Key Features
Number of Strands
1
Industry Chain Pitch
15.875 mm
Material
Steel
Overall Length
507 mm
Chain Number
K1655
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1655.150500
- Zoro #
- G023754697
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 507 mm
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 15.875 mm
- Material
- Steel
- Chain Number
- K1655
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.