Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 40NP RIV 10FT
Zoro # G124316213
product price:Â
$
37.15
/ea
Key Features
Number of Strands
1
Material
Steel
Series
Standard
Overall Length
10 ft
Chain Number
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40NP RIV 10FT
- Zoro #
- G124316213
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Material
- Steel
- Series
- Standard
- Chain Number
- 40
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA