Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 41 RIV PRC 10FT
Zoro # G324304027
product price:Â
$
5.69
/ea
Sold in multiples of 2 for $11.38
Key Features
Number of Strands
1
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Chain Number
41
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41 RIV PRC 10FT
- Zoro #
- G324304027
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 41
- Series
- Standard
- Material
- Carbon Steel